Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mic 3P M/Mfe 0.6M 90/90 #22 (Discontinued)

  • Mfr # 1200661221
  • Zoro # G505782590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200661221
Zoro #
G505782590
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
0.60m (1.97')
Wire Size (AWG)
22
Cable Diameter
5.00mm (.197")

Details

Item
Micro-Change (M12)
Type
Double Ended
Insulation Material
TPE
Maximum Voltage
250 V
Current
4 A
Color
Yellow
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
105 Degrees C
Standards
CSA LR6837
Series
120066
IP Rating
IP67
Material - Cable Jacket
TPE
Material - O-Ring
Fluoro-elastomer
Connector End A
Micro-Change (M12)
Material - Connector Body
TPU
Material - Plating Mating
Gold
Coupling Style
Threaded
UL
E152210
Wire/Cable Type
PLTC-ER
Keyway
Single
Connector End B
Micro-Change (M12)
LED Indicator
No
CSA
LR6837
Orientation
90° to 90°
Color - Cable Jacket
Yellow
Material - Contact
Copper Alloy
Material - Coupling Nut
Nickel-plated Brass
Current - Maximum per Contact
4.0A
Gender
Female-Male
Product Name
Micro-Change (M12)
Poles
3
Voltage - Maximum
250V AC/DC
Temperature Range - Operating
-20° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.