Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 4P Fp 12Ft. #22/4 Automoti

  • Mfr # 1200720359

  • Zoro # G205787017


product price: $88.25
/ea
Free Shipping & Returns

Key Features

Cable Length
3.66 m
Insulation Material
PVC
Maximum Voltage
250 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200720359
Zoro #
G205787017
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
3.66 m
Cable Diameter
5.08mm (.200")
Wire Size
22 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
250 V
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Standards
CSA LR6837
Type
Single Ended
Series
120072
Current - Maximum per Contact
4.0A
LED Indicator
No
Material - Plating Mating
Gold
Voltage - Maximum
250V AC/DC
Connector End A
Micro-Change (1/2" - 20 UNF)
Gender
Female-Pigtail
Product Name
Micro-Change (1/2" - 20 UNF)
UL
E152210
Material - Connector Body
PVC
Orientation
Straight to Pigtail
Material - O-Ring
Nitrile Rubber
Poles
4
Keyway
Dual
CSA
LR6837
Connector End B
Pigtail
Material - Contact
Copper Alloy
Wire/Cable Type
UL 2661
Temperature Range - Operating
-20° to +105°C
Protocol
PROFIBUS
Material - Coupling Nut
Black Epoxy Coated Zinc
Coupling Style
Threaded
Cable Jacket Material
PVC
Max. Amps
4 A
Cable Jacket Color
Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.