Zoro Homepage

Sensor Cables / Actuator Cables Mic 4P Fp 2M 22/4 Tpe

  • Mfr # 1200651121

  • Zoro # G205786188


product price: $44.75
/ea
Sold in multiples of 2 for $89.50

Key Features

Material
Thermoplastic Polyurethane
Type
Single Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200651121
Zoro #
G205786188
UPC #
-
Country of Origin
Poland

Dimensions

Length
6.56 ft
Cable Diameter
5.30mm (.209")
Cable Length
2.0m (6.56')
Wire Size (AWG)
22

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.