Zoro Homepage

Sensor Cables / Actuator Cables Mic 4P Fp Ulock 2M 90D 22/4Pvc

  • Mfr # 1200790232

  • Zoro # G305787634


product price: $39.99
/ea
Sold in multiples of 12 for $479.88

Key Features

Cable Length
2 m
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
IP Rating
IP69K
Maximum Operating Temperature
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200790232
Zoro #
G305787634
UPC #
78678884752
Country of Origin
Mexico

Dimensions

Cable Length
2 m
Length
6.56 ft
Cable Diameter
5.33mm (.210")
Wire Size
22 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.