Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mic 4P M/Mfe 0.3M St/St #22Pvc (Discontinued)

  • Mfr # 1200660259
  • Zoro # G405788210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660259
Zoro #
G405788210
UPC #
-
Country of Origin
Mexico

Dimensions

Length
11.81 in
Wire Size (AWG)
22
Cable Diameter
5.33mm (.210")
Cable Length
0.30m (11.81")

Details

Item
Micro-Change (M12)
Material
PVC
Type
Double Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Maximum Operating Temperature
105 Degrees C
Wire Range
22 AWG
Max. Voltage
250V AC/DC
Contact Finish
Gold Plated
Connector Type
Female-Male
Series
120066
Current Rating
4 A
Standards
CSA Certified; UL E152210
IP Rating
IP67
Keyway
Single
Poles
4
Material - O-Ring
Fluoro-elastomer
Product Name
Micro-Change (M12)
Coupling Style
Threaded
UL
E152210
LED Indicator
No
Material - Contact
Copper Alloy
Temperature Range - Operating
-20° to +105°C
Orientation
Straight to Straight
Material - Coupling Nut
Nickel-plated Brass
CSA
LR6837
Current - Maximum per Contact
4.0A
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Material - Cable Jacket
PVC
Wire/Cable Type
UL 2661
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.