Zoro Homepage

Sensor Cables / Actuator Cables Mic 4P M/Mfe 0.5M 90/St Tpe

  • Mfr # 1200660398

  • Zoro # G505788301


product price: $53.99
/ea
Sold in multiples of 2 for $107.98

Key Features

Material
Thermoplastic Elastomer
Type
Double Ended
Insulation Material
Thermoplastic Elastomer
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660398
Zoro #
G505788301
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1.64 ft
Cable Length
0.50m (1.64')
Wire Size (AWG)
22
Cable Diameter
5.30mm (.209")

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.