Zoro Homepage

Sensor Cables / Actuator Cables Mic 4P M/Mfe 1M 18/4 Tpe

  • Mfr # 1200660881

  • Zoro # G205789004


product price: $64.79
/ea
Sold in multiples of 2 for $129.58

Key Features

Material
Thermoplastic Elastomer
Type
Double Ended
Insulation Material
Thermoplastic Elastomer
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660881
Zoro #
G205789004
UPC #
-
Country of Origin
Poland

Dimensions

Length
3.28 ft
Cable Diameter
7.14mm (.281")
Wire Size (AWG)
18
Cable Length
1.0m (3.28')

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.