Zoro Homepage

Sensor Cables / Actuator Cables Mic 4P M/Mfe 2M 90/St 18/4 Tpe

  • Mfr # 1200661014

  • Zoro # G705788897


product price: $78.15
/ea
Sold in multiples of 2 for $156.30
Free Shipping & Returns

Key Features

Material
Thermoplastic Elastomer
Type
Double Ended
Insulation Material
Thermoplastic Elastomer
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200661014
Zoro #
G705788897
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6.56 ft
Wire Size (AWG)
18
Cable Diameter
7.14mm (.281")
Cable Length
2.0m (6.56')

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.