Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 4P M/Mfe 3M St/90 18/4

  • Mfr # 1200660937

  • Zoro # G405788692


product price: $84.95
/ea
Sold in multiples of 12 for $1,019.40
Free Shipping & Returns

Key Features

Material
Polyurethane
Type
Double Ended
Insulation Material
PUR
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660937
Zoro #
G405788692
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.84 ft
Wire Size (AWG)
18
Cable Diameter
7.37mm (.290")
Cable Length
3.0m (9.84')

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Double Ended
Insulation Material
PUR
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Wire Range
18 AWG
Standards
CSA Certified; UL E152210
IP Rating
IP67
Max. Voltage
250V AC/DC
Series
120066
Contact Finish
Gold Plated
Current Rating
4 A
Connector Type
Female-Male
Poles
4
Connector End B
Micro-Change (M12)
Current - Maximum per Contact
4.0A
Material - Cable Jacket
PUR
Material - Contact
Copper Alloy
Material - Plating Mating
Gold
Wire/Cable Type
UL 20549
Keyway
Single
Material - Connector Body
PUR
Product Name
Micro-Change (M12)
UL
E152210
LED Indicator
No
Material - O-Ring
Fluoro-elastomer
Orientation
90° to Straight
CSA
LR6837
Temperature Range - Operating
-20° to +80°C
Coupling Style
Threaded
Connector End A
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.