Zoro Homepage

Sensor Cables / Actuator Cables Mic 4P M/Mfe 8M 18/4 Tpe

  • Mfr # 1200660900

  • Zoro # G805788797


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Insulation Material
Thermoplastic Elastomer
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Connector Type
Female-Male
Length
26.25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660900
Zoro #
G805788797
UPC #
-
Country of Origin
Mexico

Dimensions

Length
26.25 ft
Wire Size
18 AWG

Details

Item
Cordset
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Connector Type
Female-Male
Color
Yellow
Standards
CSA Certified; UL E152210
Material
Thermoplastic Elastomer
Contact Finish
Gold Plated
Max. Voltage
250V AC/DC
Max. Amps
4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.