Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 4P M/Mp 0.6M Tpe

  • Mfr # 1200651128

  • Zoro # G905786235


product price: $22.95
/ea
Sold in multiples of 24 for $550.80

Key Features

Type
Single Ended
Insulation Material
TPE
Maximum Voltage
250 V
Current
4 A
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200651128
Zoro #
G905786235
UPC #
-
Country of Origin
Mexico

Dimensions

Wire Size (AWG)
22
Cable Diameter
5.30mm (.209")
Cable Length
0.60m (1.97')

Details

Item
Micro-Change (M12)
Type
Single Ended
Insulation Material
TPE
Maximum Voltage
250 V
Current
4 A
Color
Yellow
Minimum Operating Temperature
-40 Degrees C
Maximum Operating Temperature
105 Degrees C
IP Rating
IP67
Series
120065
Standards
CSA LR6837
Voltage - Maximum
250V AC/DC
Material - Coupling Nut
Nickel-plated Brass
Wire/Cable Type
PLTC-ER
Orientation
Straight to Pigtail
UL
E152210
Current - Maximum per Contact
4.0A
Material - Cable Jacket
TPE
Keyway
Single
Material - O-Ring
Fluoro-elastomer
Connector End B
Pigtail
Poles
4
Material - Connector Body
TPU
Temperature Range - Operating
-40° to +105°C
Material - Plating Mating
Gold
Gender
Male-Pigtail
Product Name
Micro-Change (M12)
Material - Contact
Copper Alloy
Coupling Style
Threaded
LED Indicator
No
Connector End A
Micro-Change (M12)
Color - Cable Jacket
Yellow
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.