Sensor Cables / Actuator Cables Mic 4P M/Mp 2M 22/4 Tpe (Discontinued)
- Mfr # 1200651129
- Zoro # G005786203
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200651129
Zoro #
G005786203
UPC #
-
Country of Origin
Poland
Dimensions
Length
6.56 ft
Wire Size (AWG)
22
Cable Diameter
5.30mm (.209")
Cable Length
2.0m (6.56')
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.