Zoro Homepage
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mic 4P M/Mp 4 M #22Awg Pvc 1200650418

Sensor Cables / Actuator Cables Mic 4P M/Mp 4 M #22Awg Pvc (Discontinued)

  • Mfr # 1200650418
  • Zoro # G005785947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200650418
Zoro #
G005785947
UPC #
-
Country of Origin
Mexico

Dimensions

Length
13.12 ft
Cable Length
4.0m (13.12')
Wire Size (AWG)
22
Cable Diameter
5.33mm (.210")

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Single Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Maximum Operating Temperature
105 Degrees C
Wire Range
22 AWG
Series
120065
Current Rating
4 A
Connector Type
Male-Pigtail
IP Rating
IP67
Standards
CSA Certified; UL E152210
Max. Voltage
250V AC/DC
Contact Finish
Gold Plated
Material - Cable Jacket
PVC
Material - Contact
Copper Alloy
UL
E152210
Current - Maximum per Contact
4.0A
Material - Plating Mating
Gold
Wire/Cable Type
UL 2661
Product Name
Micro-Change (M12)
Poles
4
CSA
LR6837
Material - Connector Body
PUR
Connector End A
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Material - O-Ring
Fluoro-elastomer
Connector End B
Pigtail
Orientation
Straight to Pigtail
Coupling Style
Threaded
Temperature Range - Operating
-20° to +105°C
Keyway
Single
LED Indicator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.