
Sensor Cables / Actuator Cables Mic 4P M/Mp 5 M 90D #22Awg Pvc (Discontinued)
- Mfr # 1200651666
- Zoro # G405786780
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200651666
Zoro #
G405786780
UPC #
-
Country of Origin
Mexico
Dimensions
Length
16.4 ft
Wire Size
22 AWG
Details
Item
Cordset
Insulation Material
Polyurethane
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
Polyurethane
Max. Voltage
250V AC/DC
Contact Finish
Gold Plated
Standards
CSA Certified; UL E152210
Connector Type
Male-Pigtail
Max. Amps
4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.