Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 4P M/Mp St/St D-Coded 1M

  • Mfr # 1300480088

  • Zoro # G005787743


product price: $59.25
/ea
Sold in multiples of 12 for $711.00

Key Features

Material
Polyurethane
Type
Double Ended
Insulation Material
PVC
Max. Temp.
75°C
Maximum Voltage
250 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300480088
Zoro #
G005787743
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.28 ft
Cable Length
1.0m (3.28')
Wire Size (AWG)
24
Cable Diameter
5.59mm (.220")

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Double Ended
Insulation Material
PVC
Max. Temp.
75°C
Maximum Voltage
250 V
Current
4 A
Color
Teal
Maximum Operating Temperature
75 Degrees C
Wire Range
24 AWG
Contact Finish
Gold Plated
IP Rating
IP67
Current Rating
4 A
Series
130048
Standards
UL E200650
Max. Voltage
250V
Connector Type
Male-Male
Poles
4
Material - Cable Jacket
PVC
Material - Contact
Copper Alloy
Material - Connector Body
PUR
Temperature Range - Operating
-25° to +75°C
Orientation
Straight to Straight
Connector End A
Micro-Change (M12)
Product Name
Micro-Change (M12)
Connector End B
Micro-Change (M12)
LED Indicator
No
Current - Maximum per Contact
4.0A
Material - Plating Mating
Gold
Material - Coupling Nut
Nickel-plated Brass
Performance Category
5e
UL
E200650
Coupling Style
Threaded
Keyway
D-coded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.