Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 4P M/Mp St/St D-Coded 6M

  • Mfr # 1300480100

  • Zoro # G005787682


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Type
Double Ended
Insulation Material
TPE
Maximum Voltage
125 V
Current
1.5 A
Color
Teal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300480100
Zoro #
G005787682
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
6.10mm (.240")
Cable Length
6.0m (19.68')
Wire Size (AWG)
24

Details

Item
Micro-Change (M12)
Type
Double Ended
Insulation Material
TPE
Maximum Voltage
125 V
Current
1.5 A
Color
Teal
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
75 Degrees C
IP Rating
IP67
Series
130048
Voltage - Maximum
125V
Current - Maximum per Contact
1.5A
Material - Connector Body
TPE
Performance Category
5e
Material - Cable Jacket
TPE
UL
E200650
Coupling Style
Threaded
Orientation
Straight to Straight
Keyway
D-coded
LED Indicator
No
Product Name
Micro-Change (M12)
Material - Plating Mating
Gold
Poles
4
Material - Contact
Copper Alloy
Color - Cable Jacket
Teal
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20° to +75°C
Gender
Male-Male
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Wire/Cable Type
Unshielded TPE/AWM 2463

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.