Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 4P Mp D-Coded 5M

  • Mfr # 1300480056

  • Zoro # G405787237


product price: $61.69
/ea
Sold in multiples of 2 for $123.38

Key Features

Material
Thermoplastic Polyurethane
Type
Male-Pigtail
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
75°C
Maximum Voltage
30 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300480056
Zoro #
G405787237
UPC #
-
Country of Origin
Mexico

Dimensions

Length
16.4 ft
Cable Diameter
5.59mm (.220")
Cable Length
5.0m (16.40')
Wire Size (AWG)
26

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Male-Pigtail
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
75°C
Maximum Voltage
30 V
Current
1.5 A
Color
Teal
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
75 Degrees C
Wire Range
26 AWG
Contact Finish
Gold Plated
Standards
UL E200650
Current Rating
1.5 A
Series
130048
Connector Type
Male-Pigtail
Max. Voltage
30V
IP Rating
IP67
Keyway
D-coded
Current - Maximum per Contact
1.5A
Material - Plating Mating
Gold
UL
E200650
Coupling Style
Threaded
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Temperature Range - Operating
-20° to +75°C
Poles
4
Material - Contact
Copper Alloy
Material - Connector Body
TPU
Orientation
Straight to Pigtail
Material - Cable Jacket
PVC
Connector End B
Pigtail
Performance Category
5e
LED Indicator
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.