Sensor Cables / Actuator Cables Mic 5P Fp 2M #22Awg Pvc
Mfr # 1200650471
Zoro # G505786444
product price: $58.79
/eaSold in multiples of 3 for $176.37
Key Features
Insulation Material
Polyurethane
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Material
Polyurethane
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1200650471
Zoro #
G505786444
UPC #
-
Country of Origin
Mexico
Dimensions
Length
6.56 ft
Wire Size
22 AWG
Details
Item
Cordset
Insulation Material
Polyurethane
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
105 Degrees C
Material
Polyurethane
Color
Yellow
Connector Type
Female-Pigtail
Standards
CSA Certified; UL E152210
Max. Voltage
250V AC/DC
Contact Finish
Gold Plated
Max. Amps
4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.