Zoro Homepage

Sensor Cables / Actuator Cables Mic 5P Fp 3M 90D Devicenet

  • Mfr # 1300270077

  • Zoro # G605786955


product price: $74.55
/ea
Sold in multiples of 2 for $149.10

Key Features

Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
80 Degrees C
Length
9.84 ft
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300270077
Zoro #
G605786955
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.84 ft
Wire Size
22 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
80 Degrees C
Color
Gray
Material
PVC
Connector Type
Female-Pigtail
Max. Voltage
250V AC/DC
Contact Finish
Gold Plated
Standards
CSA Certified; UL E152210
Max. Amps
4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.