
Sensor Cables / Actuator Cables Mic 5P Fp 5M 90D 18/5 Tpe (Discontinued)
- Mfr # 1200651722
- Zoro # G405786650
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200651722
Zoro #
G405786650
UPC #
-
Country of Origin
Mexico
Dimensions
Length
16.4 ft
Details
Item
Female-Pigtail Connector
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
250 V AC/DC
Current
4 A
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
Thermoplastic Elastomer
Wire Range
18 AWG
Connector Type
Female-Pigtail
Max. Voltage
250V AC/DC
Current Rating
4 A
Standards
CSA Certified; UL E152210
Max. Temp.
105°C
Contact Finish
Gold Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.