Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mic 5P Fp 6M 90D 22/5 Pvc 1200651703

Sensor Cables / Actuator Cables Mic 5P Fp 6M 90D 22/5 Pvc (Discontinued)

  • Mfr # 1200651703
  • Zoro # G205786836
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200651703
Zoro #
G205786836
UPC #
-
Country of Origin
Mexico

Dimensions

Length
19.68 ft
Wire Size (AWG)
22
Cable Length
6.0m (19.68')
Cable Diameter
5.72mm (.225")

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Single Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
105 Degrees C
Wire Range
22 AWG
Current Rating
4 A
Contact Finish
Gold Plated
Standards
CSA Certified; UL E152210
Connector Type
Female-Pigtail
Max. Voltage
250V AC/DC
IP Rating
IP67
Series
120065
Poles
5
Coupling Style
Threaded
Wire/Cable Type
E152210
Current - Maximum per Contact
4.0A
Material - Cable Jacket
PVC
Material - Connector Body
PUR
Temperature Range - Operating
-20° to +105°C
Connector End A
Micro-Change (M12)
Orientation
90° to Pigtail
Product Name
Micro-Change (M12)
CSA
LR6837
LED Indicator
No
UL
E152210
Material - Plating Mating
Gold
Keyway
Single
Material - Coupling Nut
Nickel-plated Brass
Material - O-Ring
Fluoro-elastomer
Material - Contact
Copper Alloy
Connector End B
Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.