Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mic 5P Mfe Ulock 4M 22/5 Pvc 1200800312

Sensor Cables / Actuator Cables Mic 5P Mfe Ulock 4M 22/5 Pvc (Discontinued)

  • Mfr # 1200800312
  • Zoro # G005787729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200800312
Zoro #
G005787729
UPC #
-
Country of Origin
Mexico

Dimensions

Length
13.12 ft
Cable Length
4.0m (13.12')
Wire Size (AWG)
22
Cable Diameter
5.72mm (.225")

Details

Item
Micro-Change (M12),Ultra-Lock (M12)
Material
Polyurethane
Type
Double Ended
Insulation Material
PVC
Max. Temp.
90°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Wire Range
22 AWG
Series
120080
Connector Type
Female-Male
Standards
CSA Certified
Contact Finish
Gold Plated
Current Rating
4 A
IP Rating
IP69K
Max. Voltage
250V AC/DC
Keyway
Single
Temperature Range - Operating
-25° to +90°C
CSA
LR6837
Material - O-Ring
Fluoro-elastomer
Material - Cable Jacket
PVC
Material - Connector Body
PUR
Material - Contact
Copper Alloy
Material - Coupling Nut
Nickel-plated Brass
Poles
5
Connector End B
Ultra-Lock (M12)
Wire/Cable Type
UL 2661
LED Indicator
No
Orientation
Straight to Straight
Material - Plating Mating
Gold
Connector End A
Micro-Change (M12)
Coupling Style
Push to Lock
Product Name
Micro-Change (M12),Ultra-Lock (M12)
Protocol
PROFINET
Current - Maximum per Contact
4.0A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.