Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mic 5P M/Mfe 12M #18/5 Tpe (Discontinued)

  • Mfr # 1200661685
  • Zoro # G605782292
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200661685
Zoro #
G605782292
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Diameter
6.86mm (.270")
Wire Size (AWG)
18
Cable Length
12.0m (39.37')

Details

Item
Micro-Change (M12)
Type
Double Ended
Insulation Material
TPE
Maximum Voltage
250 V
Current
4 A
Color
Yellow
Minimum Operating Temperature
-20 Degrees C
Maximum Operating Temperature
105 Degrees C
Series
120066
Standards
UL E152210
IP Rating
IP67
Coupling Style
Threaded
Connector End B
Micro-Change (M12)
Voltage - Maximum
250V AC/DC
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
UL
E152210
Material - Coupling Nut
Nickel-plated Brass
Keyway
Single
Orientation
Straight to Straight
Product Name
Micro-Change (M12)
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Connector End A
Micro-Change (M12)
Material - Connector Body
TPE
CSA
LR6837
Poles
5
Temperature Range - Operating
-20° to +105°C
Wire/Cable Type
PLTC/ITC
Material - Contact
Brass
Color - Cable Jacket
Yellow
Material - Cable Jacket
TPE
Gender
Female-Male

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.