Zoro Homepage

Sensor Cables / Actuator Cables Mic 5P M/Mfe 1M St/St Dev-Net

  • Mfr # 1300280028

  • Zoro # G205786898


product price: $60.65
/ea
Sold in multiples of 2 for $121.30

Key Features

Cable Length
1 m
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300280028
Zoro #
G205786898
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 m
Length
3.28 ft
Cable Diameter
7.24mm (.285")
Wire Size
22 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
IP Rating
IP67
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Material
PVC
Color
Gray
Contact Finish
Gold Plated
Type
Double Ended
Series
130028
Max. Voltage
250V AC/DC
Connector Type
Female-Male
Standards
CSA Certified; UL E152210
Current - Maximum per Contact
4.0A
Coupling Style
Threaded
LED Indicator
No
UL
E152210
Material - Contact
Copper Alloy
CSA
LR6837
Product Name
DeviceNet,Micro-Change (M12)
Orientation
Straight to Straight
Connector End B
Micro-Change (M12)
Material - Connector Body
TPE
Material - Coupling Nut
Die-Cast Zinc
Material - O-Ring
Nitrile Rubber
Material - Plating Mating
Gold
Poles
5
Temperature Range - Operating
-20° to +80°C
Keyway
Single
Connector End A
Micro-Change (M12)
Wire/Cable Type
Thin (Drop)
Cable Jacket Material
PVC
Max. Amps
4 A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.