Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Sensor Cables / Actuator Cables Mic 5P M/Mp 10M 22/5 Pvc (Discontinued)

  • Mfr # 1200650533
  • Zoro # G405786704
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200650533
Zoro #
G405786704
UPC #
-
Country of Origin
Mexico

Dimensions

Length
32.81 ft
Cable Diameter
5.72mm (.225")
Wire Size (AWG)
22
Cable Length
10.0m (32.81')

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Single Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Maximum Operating Temperature
105 Degrees C
Wire Range
22 AWG
Standards
CSA Certified; UL E152210
Connector Type
Male-Pigtail
Contact Finish
Gold Plated
Series
120065
IP Rating
IP67
Current Rating
4 A
Max. Voltage
250V AC/DC
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
Temperature Range - Operating
-20° to +105°C
Poles
5
Material - Cable Jacket
PVC
Keyway
Single
Connector End A
Micro-Change (M12)
CSA
LR6837
Orientation
Straight to Pigtail
UL
E152210
Material - Contact
Copper Alloy
Current - Maximum per Contact
4.0A
Wire/Cable Type
UL 2661
Connector End B
Pigtail
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
Material - Connector Body
PUR
LED Indicator
No
Product Name
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.