Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 5P M/Mp 1M St Devicenet

  • Mfr # 1300270012

  • Zoro # G905786297


product price: $45.55
/ea
Sold in multiples of 2 for $91.10

Key Features

Cable Length
1 m
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300270012
Zoro #
G905786297
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1 m
Length
3.28 ft
Cable Diameter
7.24mm (.285")
Wire Size
22 AWG

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
IP Rating
IP67
Maximum Operating Temperature
80 Degrees C
Color
Gray
Material
PVC
Series
130027
Contact Finish
Gold Plated
Standards
CSA Certified; UL E152210
Type
Single Ended
Max. Voltage
250V AC/DC
Connector Type
Male-Pigtail
Wire/Cable Type
Thin (Drop)
Connector End A
Micro-Change (M12)
Connector End B
Pigtail
Product Name
DeviceNet,Micro-Change (M12)
CSA
LR6837
Orientation
Straight to Pigtail
Material - Plating Mating
Gold
Material - Contact
Brass
LED Indicator
No
Coupling Style
Threaded
Temperature Range - Operating
-20° to +80°C
Material - Connector Body
TPE
UL
E152210
Poles
5
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Die-Cast Zinc
Keyway
Single
Max. Amps
4 A
Cable Jacket Material
PVC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.