Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 5P M/Mp 6M 22/5Pvc

  • Mfr # 1200650531

  • Zoro # G805786359


product price: $50.45
/ea
Sold in multiples of 12 for $605.40

Key Features

Material
Polyurethane
Type
Single Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200650531
Zoro #
G805786359
UPC #
-
Country of Origin
Mexico

Dimensions

Length
19.68 ft
Wire Size (AWG)
22
Cable Length
6.0m (19.68')
Cable Diameter
5.72mm (.225")

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Single Ended
Insulation Material
PVC
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Maximum Operating Temperature
105 Degrees C
Wire Range
22 AWG
Max. Voltage
250V AC/DC
Series
120065
Standards
CSA Certified; UL E152210
IP Rating
IP67
Connector Type
Male-Pigtail
Contact Finish
Gold Plated
Current Rating
4 A
LED Indicator
No
Temperature Range - Operating
-20° to +105°C
Material - Cable Jacket
PVC
Current - Maximum per Contact
4.0A
Keyway
Single
Material - Plating Mating
Gold
Wire/Cable Type
UL 2661
Material - O-Ring
Fluoro-elastomer
Connector End B
Pigtail
CSA
LR6837
Connector End A
Micro-Change (M12)
Product Name
Micro-Change (M12)
Poles
5
Material - Contact
Copper Alloy
Material - Coupling Nut
Nickel-plated Brass
Orientation
Straight to Pigtail
Material - Connector Body
PUR
UL
E152210
Coupling Style
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.