Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mic 5P Mr 30Cm 1/2Npt #22 Pvc 1200840017

Sensor Cables / Actuator Cables Mic 5P Mr 30Cm 1/2Npt #22 Pvc (Discontinued)

  • Mfr # 1200840017
  • Zoro # G705787777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200840017
Zoro #
G705787777
UPC #
78678888404
Country of Origin
Mexico

Dimensions

Length
0.3 m
Mounting Thread Size
1/2" - 14 NPT
Wire Size (AWG)
22

Details

Item
Ultra-Lock (M12)
Maximum Voltage
250 V AC/DC
IP Rating
IP69K
Current
4 A
Minimum Operating Temperature
-25 Degrees
Maximum Operating Temperature
90 Degrees C
Wire Range
22 AWG
Material
Brass
Current Rating
4 A
Standards
CSA Certified
Max. Temp.
90°C
Sub-Category
Industrial Receptacles
Type
Single Ended (pigtail)
Connector Type
Male
Series
120084
Max. Voltage
250V AC/DC
Material - Component
Nickel-plated Brass
Product Name
Ultra-Lock (M12)
CSA
LR6837
Poles
5
Keyway
Single
Orientation
Straight
Wire/Cable Type
Leads, UL 1061
Temperature Range - Operating
-25° to +90°C
NEMA Rating
NEMA 6
Panel Mount
Front
Current - Maximum per Contact
4.0A
Coupling Type
External Thread

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.