Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic 8P M/Mfe St/St 1M #24-8

  • Mfr # 1200660579

  • Zoro # G105788480


product price: $90.65
/ea
Sold in multiples of 12 for $1,087.80
Free Shipping & Returns

Key Features

Material
Polyurethane
Type
Double Ended
Insulation Material
PUR/PVC
Max. Temp.
80°C
Maximum Voltage
30 V AC/36V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660579
Zoro #
G105788480
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.28 ft
Wire Size (AWG)
24
Cable Length
1.0m (3.28')
Cable Diameter
6.70mm (.264")

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Double Ended
Insulation Material
PUR/PVC
Max. Temp.
80°C
Maximum Voltage
30 V AC/36V DC
Current
2 A
Color
Black
Maximum Operating Temperature
80 Degrees C
Series
120066
Connector Type
Female-Male
IP Rating
IP67
Contact Finish
Gold Plated
Max. Voltage
30V AC; 36V DC
Current Rating
2 A
Temperature Range - Operating
-30° TO +80°C
Voltage - Maximum
30V AC / 36V DC
Wire/Cable Type
PUR/PVC
Connector End B
Micro-Change (M12)
Material - Plating Mating
Gold
Material - O-Ring
Fluoro-elastomer
Keyway
Single
Poles
8
Material - Contact
Copper Alloy
Product Name
Micro-Change (M12)
Material - Coupling Nut
Nickel-plated Brass
Coupling Style
Threaded
Orientation
Straight to Straight
Current - Maximum per Contact
2.0A
LED Indicator
No
Material - Cable Jacket
PUR/PVC
Material - Connector Body
PUR
Connector End A
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.