Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mic D-Code M/Me 4P 2Pr 53M

  • Mfr # 1201080031

  • Zoro # G105784352


product price: $289.99
/ea
Sold in multiples of 8 for $2,319.92
Free Shipping & Returns

Key Features

Type
Double Ended
Insulation Material
PVC
Maximum Voltage
125 V
Current
1.5 A
Color
Blue Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201080031
Zoro #
G105784352
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
6.35mm (.250")
Wire Size (AWG)
24
Cable Length
53.0m (173.88')

Details

Item
Micro-Change (M12)
Type
Double Ended
Insulation Material
PVC
Maximum Voltage
125 V
Current
1.5 A
Color
Blue Green
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
75 Degrees C
IP Rating
IP67
Series
120108
Current - Maximum per Contact
1.5A
Color - Cable Jacket
Blue Green
Material - Contact
Copper Alloy
Wire/Cable Type
Unshielded-Stranded
LED Indicator
No
Material - Coupling Nut
Nickel-plated Brass
Gender
Male-Male
Voltage - Maximum
125V
Performance Category
5e
Material - Connector Body
TPU
Material - Plating Mating
Gold
Product Name
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Material - O-Ring
Fluoro-elastomer
Material - Cable Jacket
PVC
Keyway
D-coded
Poles
4
Temperature Range - Operating
-25° to +75°C
Connector End A
Micro-Change (M12)
Coupling Style
Threaded
Orientation
Straight to Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.