Zoro Homepage

Sensor Cables / Actuator Cables Mic D-Code M/Me 90/90 4P 23M

  • Mfr # 1201080021

  • Zoro # G205784436


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Type
Double Ended
Insulation Material
PVC
Maximum Voltage
125 V
Current
1.5 A
Minimum Operating Temperature
-25 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1201080021
Zoro #
G205784436
UPC #
-
Country of Origin
Poland

Dimensions

Cable Diameter
6.35mm (.250")
Cable Length
23.0m (75.46')
Wire Size (AWG)
26

Details

Type
Double Ended
Insulation Material
PVC
Maximum Voltage
125 V
Current
1.5 A
Minimum Operating Temperature
-25 Degrees C
Maximum Operating Temperature
75 Degrees C
IP Rating
IP67
Series
120108
Material - Connector Body
TPU
Keyway
D-coded
Color - Cable Jacket
Blue Green
Poles
4
Material - Coupling Nut
Nickel-plated Brass
Performance Category
5e
Connector End B
Micro-Change (M12)
Current - Maximum per Contact
1.5A
Gender
Male-Male
Voltage - Maximum
125V
Connector End A
Micro-Change (M12)
Material - Cable Jacket
PVC
Wire/Cable Type
Shielded-Stranded
Material - Plating Mating
Gold
Orientation
90° to 90°
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Material - Contact
Copper Alloy
Coupling Style
Threaded
Temperature Range - Operating
-25° to +75°C
Product Name
Micro-Change (M12)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.