Zoro Homepage

Sensor Cables / Actuator Cables Mic In-Line Splttr 1M St

  • Mfr # 1200680177

  • Zoro # G905784866


product price: $85.99
/ea
Sold in multiples of 4 for $343.96
Free Shipping & Returns

Key Features

Insulation Material
Polyurethane
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
80 Degrees C
Length
1 m
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200680177
Zoro #
G905784866
UPC #
-
Country of Origin
Mexico

Dimensions

Length
1 m

Details

Insulation Material
Polyurethane
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
80 Degrees C
Color
Yellow
Material
Polyurethane
Standards
CSA Certified; UL E152210
Max. Voltage
250V AC/DC
Max. Amps
4 A
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.