Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Mic/Mc 5P M/Mfe 1M Drop 90/90 1300390216

Sensor Cables / Actuator Cables Mic/Mc 5P M/Mfe 1M Drop 90/90 (Discontinued)

  • Mfr # 1300390216
  • Zoro # G105787070
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300390216
Zoro #
G105787070
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.28 ft
Cable Diameter
6.86mm (.270")
Wire Size (AWG)
22
Cable Length
1.0m (3.28')

Details

Item
Micro-Change (M12),Mini-Change
Material
PVC
Type
Double Ended
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Gray
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Wire Range
22 AWG
Standards
CSA Certified; UL E152210
Connector Type
Female-Male
Current Rating
4 A
Series
130039
IP Rating
IP67
Contact Finish
Gold Plated
Max. Voltage
250V AC/DC
Material - Cable Jacket
PVC
Connector End A
Micro-Change (M12)
Temperature Range - Operating
-20° to +80°C
Wire/Cable Type
Shielded-Twisted Pair
Keyway
Single
Connector End B
Mini-Change
Material - Coupling Nut
Die-Cast Zinc
Material - Contact
Brass
Current - Maximum per Contact
4.0A
Product Name
Micro-Change (M12),Mini-Change
Poles
5
LED Indicator
No
UL
E152210
Material - Plating Mating
Gold
Orientation
90° to 90°
Coupling Style
Threaded
CSA
LR6837

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.