
Sensor Cables / Actuator Cables Mic/Mc 5P M/Mfe 1M St/St
Mfr # 1300390145
Zoro # G505787281
product price: $73.99
/eaSold in multiples of 2 for $147.98
Key Features
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
80 Degrees C
Length
3.28 ft
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300390145
Zoro #
G505787281
UPC #
-
Country of Origin
Mexico
Dimensions
Length
3.28 ft
Wire Size
22 AWG
Details
Item
Cordset
Insulation Material
PVC
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
80 Degrees C
Material
PVC
Color
Gray
Connector Type
Female-Male
Contact Finish
Gold Plated
Standards
CSA Certified; UL E152210
Max. Voltage
250V AC/DC
Max. Amps
4 A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.