Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Micro-Change M12 Dblend Crdset 1300250513

Sensor Cables / Actuator Cables Micro-Change M12 Dblend Crdset (Discontinued)

  • Mfr # 1300250513
  • Zoro # G405786384
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300250513
Zoro #
G405786384
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
1.0m (3.28')
Length
3.28 ft
Cable Diameter
7.62mm (.300")
Wire Size (AWG)
22

Details

Item
DeviceNet Trunk,Mini-Change
Insulation Material
PVC
Maximum Voltage
300 V AC/DC
IP Rating
IP67
Current
4 A
Minimum Operating Temperature
-20 Degrees
Maximum Operating Temperature
80 Degrees C
Color
Gray
Wire Range
22 AWG
Material
PVC
Standards
CSA Certified
Max. Voltage
300V AC/DC
Type
Double Ended
Connector Type
Female-Male
Max. Temp.
80°C
Series
130025
Current Rating
4 A
Contact Finish
Gold Plated
Product Name
DeviceNet Trunk,Mini-Change
Poles
5
Connector End B
Mini-Change
CSA
LR6837
Temperature Range - Operating
-20° to +80°C
LED Indicator
No
Coupling Style
Threaded
Keyway
Single
Orientation
90° to 90°
Material - Cable Jacket
TPE
Material - Contact
Brass
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Die-Cast Zinc
Wire/Cable Type
Thin Flex-Rated Cable
Material - Connector Body
TPE
Connector End A
Mini-Change
Material - Plating Mating
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.