Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Micro-Change (M12) Double-Ended Cordset, 4 Poles, Female (Straight)

  • Mfr # 1200668378

  • Zoro # G505783115


product price: $46.15
/ea
Sold in multiples of 24 for $1,107.60

Key Features

Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200668378
Zoro #
G505783115
UPC #
-
Country of Origin
Poland

Dimensions

Length
1.97 ft
Wire Size (AWG)
22
Cable Diameter
4.70mm (.185")
Cable Length
0.60m (1.97')

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Black
Maximum Operating Temperature
80 Degrees C
Standards
UL E152210
Contact Finish
Gold Plated
Current Rating
4 A
Max. Voltage
250V AC/DC
Series
120066
IP Rating
IP67
Connector Type
Female-Male
Product Name
Micro-Change (M12)
Material - O-Ring
Fluoro-elastomer
Material - Coupling Nut
Nickel-plated Brass
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Coupling Style
Threaded
Temperature Range - Operating
-25° to +80°C
Orientation
Straight to Straight
Poles
4
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Voltage - Maximum
60V
Material - Cable Jacket
PUR
Wire/Cable Type
UL 21198
LED Indicator
No
Keyway
Single
UL
E152210
Material - Contact
Copper Alloy
Material - Connector Body
TPU

Description

Sensor Cables / Actuator Cables Micro-Change (M12) Double-Ended Cordset, 4 Poles, Female (Straight) To Male (Straight), 0.34Mm Pur Ls0H Cable, 0.60M (1.97) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.