
Sensor Cables / Actuator Cables Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 5
Mfr # 1200698658
Zoro # G805786113
product price: $175.99
/ea
Free Shipping & Returns
Key Features
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Maximum Operating Temperature
85 Degrees C
Color
Black
Material
Thermoplastic Polyurethane
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1200698658
Zoro #
G805786113
UPC #
-
Country of Origin
Poland
Dimensions
Length
32.81 ft
Wire Size
22 AWG
Details
Item
Cordset
Insulation Material
Thermoplastic Polyurethane
Maximum Voltage
60 V
Maximum Operating Temperature
85 Degrees C
Color
Black
Material
Thermoplastic Polyurethane
Connector Type
Female-Male
Standards
UL E152210
Contact Finish
Gold Plated
Max. Voltage
60V
Max. Amps
4 A
Product Type
M12
Description
Sensor Cables / Actuator Cables Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 5 Poles, Female (Straight) To Male (Straight), 22 Awg, Shielded Wsor Cable, 10.0M (32.81) Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.