Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 5 1200698698

Sensor Cables / Actuator Cables Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 5 (Discontinued)

  • Mfr # 1200698698
  • Zoro # G805786106
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200698698
Zoro #
G805786106
UPC #
-
Country of Origin
Poland

Dimensions

Length
32.81 ft
Cable Diameter
6.10mm (.240")
Wire Size (AWG)
22
Cable Length
10.0m (32.81')

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
60 V
Current
4 A
Color
Black
Maximum Operating Temperature
85 Degrees C
Wire Range
22 AWG
Standards
UL E152210
Contact Finish
Gold Plated
Max. Voltage
60V
IP Rating
IP67
Connector Type
Female-Male
Current Rating
4 A
Series
120069
Keyway
Single
Temperature Range - Operating
-25° to +85°C
UL
E152210
Orientation
90° to Straight
Material - O-Ring
Fluoro-elastomer
Wire/Cable Type
UL 21215
Connector End A
Micro-Change (M12)
Connector End B
Micro-Change (M12)
LED Indicator
No
Material - Contact
Brass
Material - Connector Body
TPU
Coupling Style
Knurled Hexnut, Threaded
Material - Coupling Nut
Nickel-plated Brass
Poles
5
Product Name
Micro-Change (M12)
Material - Plating Mating
Gold
Material - Cable Jacket
TPU
Current - Maximum per Contact
4.0A

Description

Sensor Cables / Actuator Cables Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 5 Poles, Female (90 ) To Male (Straight), 22 Awg, Shielded Wsor Cable, 10.0M (32.81) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.