Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 8

  • Mfr # 1200698659

  • Zoro # G005786104


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
30 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200698659
Zoro #
G005786104
UPC #
-
Country of Origin
Czechia

Dimensions

Length
3.28 ft
Cable Length
1.0m (3.28')
Cable Diameter
6.90mm (.272")
Wire Size (AWG)
24

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
Thermoplastic Polyurethane
Max. Temp.
85°C
Maximum Voltage
30 V
Current
2 A
Color
Black
Maximum Operating Temperature
85 Degrees C
Wire Range
24 AWG
Current Rating
2 A
Connector Type
Female-Male
Contact Finish
Gold Plated
Series
120069
Standards
UL E152210
Max. Voltage
30V
IP Rating
IP67
Wire/Cable Type
UL 21215
Keyway
Single
Product Name
Micro-Change (M12)
Connector End B
Micro-Change (M12)
Material - Contact
Brass
Current - Maximum per Contact
2.0A
Poles
8
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Material - Cable Jacket
TPU
Temperature Range - Operating
-25° to +85°C
Material - O-Ring
Fluoro-elastomer
Connector End A
Micro-Change (M12)
LED Indicator
No
UL
E152210
Material - Connector Body
TPU
Orientation
Straight to Straight
Coupling Style
Knurled Hexnut, Threaded

Description

Sensor Cables / Actuator Cables Micro-Change (M12) Double-Ended Cordset With Knurled Hexnut, 8 Poles, Female (Straight) To Male (Straight), 24 Awg, Shielded Wsor Cable, 1.0M (3.28) Length

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.