Zoro Homepage

Sensor Cables / Actuator Cables Microchg De Crdst 4P Fem Strt/M Strt 3M

  • Mfr # 1200060051

  • Zoro # G305784206


product price: $49.39
/ea
Sold in multiples of 2 for $98.78

Key Features

Material
Polyurethane
Type
Double Ended
Insulation Material
Polyurethane
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200060051
Zoro #
G305784206
UPC #
-
Country of Origin
Poland

Dimensions

Length
9.84 ft
Cable Length
3.0m (9.84')
Cable Diameter
5.30mm (.209")

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Double Ended
Insulation Material
Polyurethane
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Black
Maximum Operating Temperature
80 Degrees C
Series
120006
IP Rating
IP67
Max. Voltage
250V AC/DC
Current Rating
4 A
Contact Finish
Gold Plated
Connector Type
Female-Male
Wire/Cable Type
EU Cable
Material - Plating Mating
Gold
Current - Maximum per Contact
4.0A
Material - Coupling Nut
Nickel-plated Brass
Material - Contact
Copper Alloy
Material - Cable Jacket
PUR/PVC
Temperature Range - Operating
-25° to +80°C
Material - Connector Body
PUR
Connector End A
Micro-Change (M12)
Material - O-Ring
Fluoro-elastomer
Poles
4
Product Name
Micro-Change (M12)
Keyway
Single
LED Indicator
No
Orientation
Straight to Straight
Connector End B
Micro-Change (M12)
Coupling Style
Threaded

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.