Zoro Homepage

Sensor Cables / Actuator Cables Microchg M12 De 3P F/M 22Awg 1M Tpe

  • Mfr # 1200660676

  • Zoro # G005788948


product price: $55.49
/ea
Sold in multiples of 12 for $665.88

Key Features

Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
TPE
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660676
Zoro #
G005788948
UPC #
-
Country of Origin
Mexico

Dimensions

Length
3.28 ft
Cable Length
1.0m (3.28')
Cable Diameter
5.00mm (.197")
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
Thermoplastic Polyurethane
Type
Double Ended
Insulation Material
TPE
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Maximum Operating Temperature
105 Degrees C
Standards
CSA Certified; UL E152210
Series
120066
IP Rating
IP67
Connector Type
Female-Male
Wire Range
22 AWG
Current Rating
4 A
Max. Voltage
250V AC/DC
Contact Finish
Gold Plated
Material - O-Ring
Fluoro-elastomer
LED Indicator
No
Poles
3
Material - Coupling Nut
Nickel-plated Brass
Material - Plating Mating
Gold
Connector End B
Micro-Change (M12)
Coupling Style
Threaded
Keyway
Single
Orientation
Straight to Straight
Wire/Cable Type
PLTC/ITC
UL
E152210
Material - Connector Body
TPE
Current - Maximum per Contact
4.0A
Material - Contact
Copper Alloy
Material - Cable Jacket
TPE
CSA
LR6837
Product Name
Micro-Change (M12)
Connector End A
Micro-Change (M12)
Temperature Range - Operating
-40° to +105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.