Zoro Homepage

Sensor Cables / Actuator Cables Microchg M12 De 4P M/Mfe St/St 1M Tpe

  • Mfr # 1200660687

  • Zoro # G805788926


product price: $55.45
/ea
Sold in multiples of 2 for $110.90

Key Features

Insulation Material
Thermoplastic Elastomer
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
80 Degrees C
Standards
CSA Certified; UL E152210
Material
Thermoplastic Elastomer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660687
Zoro #
G805788926
UPC #
-
Country of Origin
Italy

Dimensions

Length
3.28 ft
Wire Size
22 AWG

Details

Item
Micro Receptacle
Insulation Material
Thermoplastic Elastomer
Maximum Voltage
250 V AC/DC
Maximum Operating Temperature
80 Degrees C
Standards
CSA Certified; UL E152210
Material
Thermoplastic Elastomer
Color
Yellow
Connector Type
Female-Male
Contact Finish
Gold Plated
Max. Voltage
250V AC/DC
Max. Amps
4 A
Product Type
M12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.