Zoro Homepage

Sensor Cables / Actuator Cables Microchg M12 De 4P M/Mfe St/St 6M Tpe

  • Mfr # 1200660693

  • Zoro # G205789226


product price: $94.99
/ea
Free Shipping & Returns

Key Features

Material
Thermoplastic Elastomer
Type
Double Ended
Insulation Material
TPE
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200660693
Zoro #
G205789226
UPC #
-
Country of Origin
Italy

Dimensions

Length
19.68 ft
Cable Diameter
5.30mm (.209")
Wire Size (AWG)
22
Cable Length
6.0m (19.68')

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.