Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead Sensor Cables / Actuator Cables Microchg M12 Se 5P F 90D/Pgtl 2M Tpe 1200651720

Sensor Cables / Actuator Cables Microchg M12 Se 5P F 90D/Pgtl 2M Tpe (Discontinued)

  • Mfr # 1200651720
  • Zoro # G105786684
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200651720
Zoro #
G105786684
UPC #
-
Country of Origin
China

Dimensions

Length
6.56 ft
Cable Diameter
6.86mm (.270")
Cable Length
2.0m (6.56')
Wire Size (AWG)
18

Details

Item
Micro-Change (M12)
Material
Thermoplastic Elastomer
Type
Single Ended
Insulation Material
Thermoplastic Elastomer
Max. Temp.
105°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Yellow
Maximum Operating Temperature
105 Degrees C
Wire Range
18 AWG
Series
120065
Contact Finish
Gold Plated
Connector Type
Female-Pigtail
IP Rating
IP67
Standards
CSA Certified; UL E152210
Max. Voltage
250V AC/DC
Current Rating
4 A
Wire/Cable Type
PLTC/ITC
Product Name
Micro-Change (M12)
Current - Maximum per Contact
4.0A
Material - Contact
Copper Alloy
CSA
LR6837
UL
E152210
Connector End B
Pigtail
Connector End A
Micro-Change (M12)
LED Indicator
No
Coupling Style
Threaded
Material - Coupling Nut
Nickel-plated Brass
Material - O-Ring
Fluoro-elastomer
Poles
5
Material - Connector Body
TPE
Keyway
Single
Temperature Range - Operating
-20° to +105°C
Material - Plating Mating
Gold
Material - Cable Jacket
TPE
Orientation
90° to Pigtail

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.