Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mini-Change A Dble-End Cordset

  • Mfr # 1300100104

  • Zoro # G505782224


product price: $122.99
/ea
Sold in multiples of 3 for $368.97
Free Shipping & Returns

Key Features

Cable Length
3.0m (9.84')
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
10 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300100104
Zoro #
G505782224
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Length
3.0m (9.84')
Length
9.84 ft
Wire Size (AWG)
16
Cable Diameter
12.70mm (.500")

Details

Item
Cordset
Insulation Material
PVC
Maximum Voltage
600 V
IP Rating
IP67
Current
10 A
Maximum Operating Temperature
105 Degrees C
Color
Yellow
Material
PVC
Wire Range
16 AWG
Type
Double Ended
Current Rating
10 A
Contact Finish
Gold Plated
Standards
UL E152210
Connector Type
Female-Male
Series
130010
Max. Voltage
600V
Max. Temp.
105°C
Poles
5
Wire/Cable Type
TC-ER
LED Indicator
No
Coupling Style
Threaded
Connector End A
Mini-Change
Current - Maximum per Contact
8.0A
Product Name
Mini-Change
Material - Plating Mating
Gold
UL
E152210
Material - Cable Jacket
TPE
Material - Contact
Copper Alloy
Material - Connector Body
TPE
Material - Coupling Nut
Black Epoxy Coated Zinc
Keyway
Single
Orientation
Straight to Straight
Temperature Range - Operating
-20° to +105°C
Connector End B
Mini-Change
Protocol
DeviceNet

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.