
Sensor Cables / Actuator Cables Mini-Change A Dble-End Cordset (Discontinued)
- Mfr # 1300100796
- Zoro # G805782597
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300100796
Zoro #
G805782597
UPC #
-
Country of Origin
Mexico
Dimensions
Length
9.84 ft
Details
Item
Female-Male Connector
Insulation Material
PVC
Maximum Voltage
600 V
Current
10 A
Maximum Operating Temperature
105 Degrees C
Wire Range
16 AWG
Color
Yellow
Material
PVC
Max. Voltage
600V
Contact Finish
Gold Plated
Current Rating
10 A
Standards
CSA Certified
Connector Type
Female-Male
Max. Temp.
105°C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.