Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mini-Change C Dble End Cordset

  • Mfr # 1300120201

  • Zoro # G005865557


product price: $798.99
/ea
Sold in multiples of 8 for $6,391.92
Free Shipping & Returns

Key Features

Cable Length
12 m
IP Rating
IP67
Series
130012
Keyway
Single
Type
Double Ended
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300120201
Zoro #
G005865557
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
12 m
Cable Diameter
14.99mm (.590")

Details

IP Rating
IP67
Series
130012
Keyway
Single
Type
Double Ended
Gender
Female-Male
Material - Coupling Nut
Black Epoxy Coated Zinc
UL
E152210
Temperature Range - Operating
-20° to +90°C
Wire/Cable Type
TC-ER
Material - Contact
Brass
Product Name
Mini-Change
Orientation
Straight to Straight
LED Indicator
No
Poles
12
Connector End A
Mini-Change
Current - Maximum per Contact
5.0A
Material - Cable Jacket
TPE
Material - Plating Mating
Gold
Protocol
FF
Connector End B
Mini-Change
Coupling Style
Threaded
Voltage - Maximum
600V
Material - Connector Body
TPE
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.