Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mini-Change C Dble End Cordset

  • Mfr # 1300120205

  • Zoro # G205865579


product price: $1,326.99
/ea
Free Shipping & Returns

Key Features

Cable Length
23 m
IP Rating
IP67
Series
130012
Type
Double Ended
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300120205
Zoro #
G205865579
UPC #
-
Country of Origin
Unknown

Dimensions

Cable Length
23 m
Cable Diameter
14.99mm (.590")
Wire Size
16 AWG

Details

IP Rating
IP67
Series
130012
Type
Double Ended
Keyway
Single
UL
E152210
Voltage - Maximum
600V
Material - Contact
Brass
Material - Coupling Nut
Black Epoxy Coated Zinc
Orientation
Straight to Straight
Material - Connector Body
TPE
Product Name
Mini-Change
Connector End B
Mini-Change
Material - Plating Mating
Gold
Current - Maximum per Contact
5.0A
Temperature Range - Operating
-20° to +90°C
Poles
12
Gender
Female-Male
Connector End A
Mini-Change
Protocol
FF
Coupling Style
Threaded
LED Indicator
No
Wire/Cable Type
TC-ER
Cable Jacket Material
TPE
Cable Jacket Color
Yellow
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.