Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mini-Change Dble End Cordset

  • Mfr # 1300250119

  • Zoro # G605865711


product price: $1,085.99
/ea
Free Shipping & Returns

Key Features

Cable Length
45 m
IP Rating
IP67
Type
Double Ended
Series
130025
Keyway
Single
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1300250119
Zoro #
G605865711
UPC #
-
Country of Origin
Poland

Dimensions

Cable Length
45 m
Cable Diameter
12.10mm (.480")
Wire Size
15 AWG, 18 AWG

Details

IP Rating
IP67
Type
Double Ended
Series
130025
Keyway
Single
CSA
LR6837
LED Indicator
No
Connector End B
Mini-Change
Material - Contact
Copper Alloy
Coupling Style
Threaded
Current - Maximum per Contact
8.0A
Material - Connector Body
TPE
Poles
5
Gender
Female-Male
Orientation
Straight to Straight
Voltage - Maximum
300V AC/DC
Connector End A
Mini-Change
Wire/Cable Type
Thick (Trunk)
Material - Plating Mating
Gold
Material - Coupling Nut
Die-Cast Zinc
Temperature Range - Operating
-20° to +60°C
Product Name
DeviceNet Trunk,Mini-Change
UL
E152210
Cable Jacket Material
PVC
Cable Jacket Color
Gray
Item
Cordset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.