Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Cables / Actuator Cables Mmc-4P-4W-F/Mm-St/St-1M-Pvc

  • Mfr # 1200070473

  • Zoro # G305784831


product price: $52.25
/ea
Sold in multiples of 2 for $104.50

Key Features

Material
Polyurethane
Type
Double Ended
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1200070473
Zoro #
G305784831
UPC #
-
Country of Origin
Poland

Dimensions

Length
3.28 ft
Cable Length
1.0m (3.28')
Cable Diameter
5.40mm (.213")
Wire Size (AWG)
22

Details

Item
Micro-Change (M12)
Material
Polyurethane
Type
Double Ended
Insulation Material
PVC
Max. Temp.
80°C
Maximum Voltage
250 V AC/DC
Current
4 A
Color
Black
Maximum Operating Temperature
80 Degrees C
Series
120007
Connector Type
Female-Male
IP Rating
IP67
Current Rating
4 A
Max. Voltage
250V AC/DC
Contact Finish
Gold Plated
Standards
UL E152210
LED Indicator
No
Material - Coupling Nut
Nickel-plated Brass
Product Name
Micro-Change (M12)
Voltage - Maximum
60V
Wire/Cable Type
UL 2464
Material - O-Ring
Fluoro-elastomer
UL
E152210
Current - Maximum per Contact
4.0A
Material - Connector Body
PUR
Coupling Style
Threaded
Orientation
Straight to Straight
Material - Cable Jacket
PVC
Material - Plating Mating
Gold
Keyway
Single
Connector End A
Micro-Change (M12)
Material - Contact
Copper Alloy
Connector End B
Micro-Change (M12)
Temperature Range - Operating
-30° TO +80°C
Poles
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.